494895 Aldrich

Poly(hexafluoropropylene oxide)

viscosity 7 cSt (lit.)

DOWNLOAD MSDS (PDF)

Synonym: Poly(perfluoropropylene oxide)

Properties

vapor pressure   4 × 10-7 ( 20 °C)
refractive index   n20/D 1.31
viscosity   7 cSt(lit.)
transition temp   pour point <−54 °C
density   1.86 g/mL at 25 °C

Description

Application

General purpose oil.

Price and Availability

Customers Also Viewed

Polytetrafluoroethylene preparation

60 wt % dispersion in H2O

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?