Z105821 Aldrich

Standard Jack

standard, platform size 15 cm × 12 cm

DOWNLOAD MSDS (PDF)

Properties

Related Categories Chemistry Equipment and Labware, Clamps and Supports, Lab Jacks, Labware
feature   capacity≤ 176 lb static load
platform size   15 cm × 12 cm

Description

General description

Has a vertical distance of 18cm to a max. working height of 26cm. Jack can be raised with load in place.

Price and Availability

Customers Also Viewed

Micro jack
Z105856Micro jack

anodized aluminum, platform size 7.5 cm × 7.5 cm

Poly-jaque<SUP>™</SUP> lab jack

polypropylene, plate size 6 in. × 6 in.

Standard Jack

with removable top platform

Support jack

platform L × W 10.2 cm × 10.2 cm , 3 x 3 inches

Swiss Boy lab jacks

limit ≤20 kg load, platform L × W 50 mm × 40 mm, Model 100

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?