Z163414 Aldrich

Lab-desiccator cartridge

cartridge diam. 238 mm

DOWNLOAD MSDS (PDF)

Properties

Related Categories Bel-Art, Bel-Art Desiccating Cartridges and Canisters, Bel-Art Desiccation Supplies, Desiccants, Desiccators and Desiccants,
description   for 250 mm diam. desiccator
mfr. no.   Bel-Art, F42045-0250
cartridge diam.   238 mm

Description

General description

The lab desiccator cartridge is conveniently sized to fit in any desiccator. It can be regenerated repeatedly, without losing drying performance. With a perforated, see-through Mylar® top and a long-wearing, permeable felt bag, all the seams are also heat sealed. NatraSorb® TI indicating silica gel change color to pink when saturated.

To regenerate the saturated gel cartridges, simply place in a vented 50°C (300°F) oven for 3 or more hours (depending on size) until blue color returns. Packaged in moisture-barrier pouch.

Legal Information

Mylar is a registered trademark of Dupont Teijin Films

NatraSorb is a registered trademark of Multisorb Technologies, Inc.

Price and Availability

Customers Also Viewed

Desiccator cartridges

diam. 2 1/2 in.

Desiccator cartridges

diam. 4 in.

Dri-Can<SUP>®</SUP> desiccating canister

L × W × H 4 in. × 2.06 in. × 0.53 in.

Lab-desiccator cartridge

cartridge diam. 114 mm

Lab-desiccator cartridge

cartridge diam. 197 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?