Z268356 Aldrich

Pall glass-fiber filters

Standard, diam. 13 mm

DOWNLOAD MSDS (PDF)

Properties

Related Categories Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Pall Gelman,
mfr. no.   Gelman 61628
packaging   pkg of 500 ea
diam.   13 mm

Description

General description

Glass-fiber filters are ideal for prefiltration, sample cleanup, and many analytical applications. Binder-free borosilicate glass filters offer a high degree of wet strength.

Price and Availability

Customers Also Viewed

Chloroform

for UV-spectroscopy, ≥99.8% (chloroform + ethanol, GC)

710-1,180 μm (16-25 U.S. sieve)

Millipore<SUP>®</SUP> glass-fiber filters, AP series

Type 40, circles size 4.7 cm

Pall glass-fiber filters

Standard, diam. 25 mm

Whatman<SUP>®</SUP> glass microfiber filters, binder free, Grade GF/C

Grade GF/C circles, 55 mm, 100/pk

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?