| Related Categories | Filtration Supplies, Labware, Manufacturer Browser, Membrane Filters, Pall Gelman, |
| material | HT Tuffryn membrane |
| mfr. no. | Gelman 66223 |
| packaging | pkg of 100 ea |
| diam. | 47 mm |
| pore size | 0.45 μm |
Offer a wide variety of membranes that meet almost any filtration need.
Supor® polyethersulfone, for biological and pharmaceutical solutions, fast flow, low extractables, autoclavable.
HT Tuffryn® polysulfone, for media and air samples, low-protein-binding, autoclavable.
GN Metricel® mixed cellulose esters, for air samples and microbiological analysis, meets US EPA and ASTM specifications, autoclavable.
Nylaflo™ nylon, for general-purpose applications, HPLC, good chemical resistance, low extractables.
PTFE PTFE on PP support, for aggressive organics, HPLC and air/gases, hydrophobic, chemically inert.
Metricel is a registered trademark of Pall Corporation
Nylaflo is a trademark of Pall Corporation
Supor is a registered trademark of Pall Corporation
Tuffryn is a registered trademark of Pall Corporation
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?