| Related Categories | Evaporators, Labware, Yamato Rotary Evaporators More... |
| feature | CE compliant: No |
Yamato rotary evaporators offer high performance, reliability, and exceptional quality at an affordable price. They also carry a 24 month warranty (US only). Ideal for use in chemical, pharmaceutical, and R&D laboratories in university and industrial settings.
Yamato Model RE-200 with 3.7 L BM-100 water bath
• Reliable performance at an economical price
• Analog control of bath temperature and rotation
• Optional support arm/jack for easy glassware adjustment
• Power source: 115 V AC, 7A evaporator; 6A bath
Features:
• Evaporator flask range: 100 mL to 2 L (standard 1 L)
• Sparkless, high-torque induction motor; speed range: 20 to 180 rpm
• Adjustable 24/40 steam duct
• Water bath temp. range: Ambient to 95°C
• Fluororesin vacuum seal
• Thermal fuse shutoff if bath level falls too low
Customers Also Viewed

cold-trap condenser assembly for model: RE-200 with BM-100 water bath, AC input 115 V
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?