Z603910 Aldrich

Thermo Electron Corporation bath liquid

SYNTH260, limit 40-250 °C temperature

DOWNLOAD MSDS (PDF)

Properties

Related Categories Bath liquid, Baths and Circulators, General Purpose Baths and Circulators, Haake, Labware,
mfr. no.   SYNTH260
availability   not available in USA and Canada
limit   40-250 °C temperature

Description

General description

Synthetic thermal and silicone oil for use as bath liquid for circulator baths. 10L pack.

Price and Availability

Customers Also Viewed

Instatherm<SUP>®</SUP> oil bath

low form, fits flask, 160 mL

Silicone oil

for oil baths (from −50°C to +200°C)

Silicone oil

high temperature

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?