Synonym: glass fiber filters, glass microfiber filters
| Related Categories | Filtration Supplies, Glass Fiber Filters, Labware, Manufacturer Browser, Whatman, |
| material | borosilicate glass |
| mfr. no. | Whatman Article No., 28418420 (US reference) |
| Whatman, 1823-257 | |
| packaging | pkg of 25 ea |
| speed | 41 sec/100 mL (Herzberg) |
| diam. | 27.5 cm |
| thickness | 0.67 mm |
For general-purpose filtrations, solvent filtrations, and as a prefilter to extend the life of membrane filters. High loading capacity and wet strength. Binderless. These filters combine fast flow rates with high loading capacities while retaining very fine particles. They are used flat and will withstand temperatures up to 500°C. Binderless.
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Whatman is a registered trademark of GE Healthcare
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?