| Related Categories | Labware, Rockers and Rollers More... |
| feature | CE compliant |
| mfr. no. | Stuart, SRT9D |
| limit | 10 kg load |
| 5-60 rpm speed |
These roller mixers provide a gentle, but highly efficient rocking and rolling action.
There are two models available with either 6 or 9 rollers.
The 6 roller design has a small space saving footprint, while the 9 roller unit has a higher capacity. Both units come with digitally controlled speeds between 5 and 60 rpm (includes programmable timer).
Designed for easy cleaning with plastic rollers and drip trays made from stainless steel to hold accidental spillages.
Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required. Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C.
• Rocking and rolling action for complete mixing
• Designed for continuous quiet operation
• Can be used in cold rooms or in incubators
• Ideal for small vials or bottles (max bottle diam. 135 mm)
Stuart is a trademark of Bibby Sterlin Ltd.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?