Synonym: drying ovens, vacuum drying ovens
| Related Categories | Binder, Binder Ovens, Binder Vacuum Drying Oven VD Series, Heating, Labware, |
| AC input | 230 V |
| material | stainless steel pipework, inner chamber and valves |
| feature | CE compliant |
| CSA approved | |
| temp. range 5 °C above room temperature to 200 °C | |
| mfr. no. | VD 23 |
| L × W × H | 500 mm × 515 mm × 649 mm |
The VD series exhibits outstanding temperature performances, with the crucial safety plus system ensuring that all risks due to ignition sources in the inner chamber are excluded. The patented APT.Line® expansion rack technology guarantees both precise tempering of the drying material and an homogeneous temperature distribution, providing a fundamental prerequisite for validation.
The unique APT.Line® preheating chamber technology provides complete tempering of all five chambler walls. Consequently, condensation is avoided, so that drying results are not impaired by moisture deposits. In addition, corrosive vapours cannot condense on the walls, which in conjunction with the high quality stainless steel chamber, guarantees perfect corrosion protection.
The new Cross-Flow, inertisation guarantees complete flushing through of the inner chamber providing particularly even and shorter drying time. All fittings can be removed for easy cleaning of the smooth inner chamber.
• RS232 printer and communication interface for APT-COM software
• Temperature safety device CI.2
• APT.Line® Preheating chamber technology
• 2 expansion racks
• Spring mounted safety glass panel with splinter protection
• Inert gas connection with Cross-Flow-Technology
• Aeration with fine dosing valve
APT.Line is a registered trademark of Binder GmbH
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?