Z690171 Aldrich

Welch® peristaltic pump

analog, AC input 230 V, Schuko plug

DOWNLOAD MSDS (PDF)

Properties

Related Categories Labware, Manufacturer Browser, Peristaltic Pumps, Pumps, Welch More...
feature   CE compliant
mfr. no.   Welch, 3100C-02
limit   0.003-0.3 L/min flow rate
  20-200 rpm speed

Description

General description

Welch peristaltic pumps simplify your critical solution transfers. Avoid fluid cross-contamination while benefitting from precision delivery, handling material compatibility, and quick solution change-overs. Choose cartridges from four different tubing materials at one of three inner diameters for precision fluid deliveries ranging from 3 to 300 L/min. Self-priming with easy adjustment of flow rate and pumping direction.

• Complete system - pump head, tubing & drive
• Lok-n-Flow tubing cartridges
• Bi-directional flow control & max flow button
• Variable speed
• Stackable & portable

Starter Kit 3200K-01 is included with every pump

Initial Tubing Cartridges:
• 1.6 mm silicone (2 each)
• 3.2 mm silicone (2 each)
• 4.8 mm silicone (2 each)
• 4.8 mm PVC Tubing (25 feet)
• Hose Clamps (4 each)

Legal Information

Welch is a registered trademark of Gardner Denver Thomas, Inc.

Price and Availability

Customers Also Viewed

Easy-Load L/S for precision tubing

Multiflow peristaltic pump

AC input 230 V, EuroPlug

Preciflow peristaltic pump

AC input 230 V, EuroPlug

digital, AC input 115 V

digital, AC input 230 V, Schuko plug

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?