| Related Categories | Filtration Supplies, Labware, Tissuquartz Filters More... |
| mfr. no. | Pall Corp., 7203 |
| packaging | pkg of 25 ea |
| diam. | 90 mm |
Tissuequartz are uniquely designed for air monitoring in high temperature and aggressive atmospheres. Heat treated for reduction of trace organics and superior chemical purity. High temperature use for analysis of acidic gases and stack sampling aerosols. High flow rate and filtration efficiency. Ultra-pure soft water processing to reduce residual ion content.
Specifications
Filter Media: pure quartz, no binder
Typical Thickness: 432 μm (17 mils)
Typical Water Flow Rate at 0.35 bar (35 kPa, 5 psi): 220 mL/min/cm2
Typical Air Flow Rate at 0.7 bar (70 kPa, 5 psi): 73 L/min/cm2
Maximum Operating Temperature- Air: 1093°C (2000°F)
pH in Boiled Water Extract: 6.5 - 7.5
Tissuquartz is a trademark of Pall Corporation
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?