Synonym: Whatman paper, blotting papers, cellulose membranes
| Related Categories | Blotting Membranes and Paper, Chromatography, Chromatography, Paper, Electrophoresis Supplies, Labware, |
| material | cellulose |
| mfr. no. | Whatman Article No., 28419437 (US reference) |
| Whatman, 3668-915 | |
| packaging | pkg of 25 ea |
| W × L | 460 mm × 570 mm |
Grade 1 Chr
The world standard chromatography paper. A smooth surface, 0.18 mm thick with a linear flow rate (water) of 130 mm/30 min. Good resolution for general analytical separations.
Grade 2 Chr
Thickness 0.18 mm. Flow rate 115 mm/30 min. Slower than 1 Chr for higher resolution applications. Smooth surface. Particularly recommended for optical or radiometric scanning.
Grade 3MM Chr
Though widely used as a blotting paper, 3MM Chr is also used both in electrophoresis and for general chemistry. A medium thickness paper (0.34 mm) used extensively for general chromatography and electrophoresis. Flow rate is 130 mm/30 min.
Grade 4 Chr
Thickness 0.21 mm. Flow rate 180 mm/30 min. Fastest of the thin papers. Recommended for routine and/or repetitive chromatography when loadings are relatively low. Smooth surface. Very suitable where speed is important and very high resolution is not required.
Grade DE 81
DEAE cellulose paper. Weakly basic anion exchanger. Thin paper with medium flow rates.
Grade 2668 Chr
Thickness 0.9 mm. Flow rate 155 mm/10 min. For separation of relatively large molecules by electrophoresis.
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Whatman is a registered trademark of GE Healthcare
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?