Synonym: Whatman filter, syringe filter, syringe filters
| Related Categories | GD/XP syringe filters, HPLC Sample Preparation, Labware, Manufacturer Browser, Whatman, |
| material | polyethersulfone membrane |
| polypropylene housing | |
| sterility | non-sterile |
| feature | Polypropylene prefilter |
| mfr. no. | Whatman Article No., 28420579 (US reference) |
| Whatman, 6995-2504 | |
| packaging | pkg of 1500 ea |
Contain a 2-layer prefilter stack of 20 μm and 5 μm polyproplyene filters, above membrane shown below.
Minimal ion extractables make these suitable for trace metal analysis sample preparations.
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Suitable for filtering trace metal analysis samples and for particulate laden sample preparation.
Whatman is a registered trademark of GE Healthcare
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?