C2764 Sigma-Aldrich

Activated charcoal

untreated, granular, 4-8 mesh

DOWNLOAD MSDS (PDF)

Synonym: Charcoal activated

Properties

Related Categories Activated Charcoal, Activated and Mesoporous Carbon, Adsorbents, Filter Aids and Drying Agents, Alternative Energy, Essential Chemicals,
vapor pressure   <0.1 mmHg ( 20 °C)
form   untreated, granular
autoignition temp.   842 °F
resistivity   1375 μΩ-cm20°C (graphite)
particle size   4-8 mesh
mp   3550 °C(lit.)

Description

Packaging

2.5 kg in poly drum

500 g in poly bottle

Price and Availability

Customers Also Viewed

Activated charcoal

suitable for cell culture, suitable for plant cell culture

Activated charcoal

plant cell culture tested

Activated charcoal

untreated, granular, 8-20 mesh

Activated charcoal

decolorizing

Activated charcoal

DARCO®, −100 mesh particle size, powder

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?