| Related Categories | Hand Held, Hanna, Hanna pH Meters, Hanna pH Meters and Accessories, Hanna pHep pH meter, |
| description | 2 point calibration |
| mfr. no. | Hanna HI 98107 |
| measuring range | pH, accuracy: 0.1 |
| 0.00-14.00 pH, resolution: 0.1 | |
| size | 175 × 41 × 23 mm |
| weight | 78 g (2.7 oz) |
| battery power | 4 × 1.4 V, 700 hr life (approx. use) |
• Integral combination electrode with shielded bulb
• Protective cap can be filled with water to keep electrode conditioned
• 4 × 1.4 V button cells
• Environment 0-50 degrees C: RH 100%
Hand-held pH meter, pocket-size for portability, with shielded electrode bulb.
Hanna has completely redesigned the popular pHep family of testers to benefit from decades of manufacturing experience. The casing is much more rugged and has been ergonomically enhanced to better fit your hand. The new design of these testers also features a larger LCD so measurements are easier to read from any angle. With the latest innovation in non-clogging fiber junction the new pHep meters last much longer. You can simply pull out 1-2 mm of the junction fiber and completely renew it. The temperature sensor of pHep+ is exposed and hence compensation is performed more rapidly.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?