R0134 Sigma

Microcentrifuge tube racks for Mini ice tub

12-position for 1.5 mL tubes

DOWNLOAD MSDS (PDF)

Description

General description

Constructed of 3 mm thick acrylic and designed specifically for use with Mini Ice Tub (above).

Price and Availability

Customers Also Viewed

Igloo<SUP>®</SUP> all-plastic cooler

capacity 2 gal (7.6 L)

Magic Touch<SUP>™</SUP> lab ice pan

midi, black, capacity 4 L

Mini ice tub

capacity 1 L

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?