| Related Categories | Eppendorf, Eppendorf Pipette Tips, Eppendorf Pipettors, Eppendorf Pipettors & Tips, Labware, |
| sterility | non-sterile; autoclavable |
| packaging | pkg of 100 tips |
| mfr. no. | Eppendorf, 0030 048.024 (European) |
| Eppendorf, 022261401 (USA) | |
| Eppendorf | |
| capacity | 12.5 mL |
Dispenses 250, 500, 750, 1000, or 1250 μL
The Combitip′s integral reservoir lets you pipet up to 48 times without refilling. Liquids contact only the reusable, disposable Combitip, eliminating cleaning and contamination of the pipet itself. Choice of Combitips gives volume selection from 1 μl to 5 mL.
The Biopur tips are sterile and certified free of DNA, RNASE, ATP, and pyrogen.
Eppendorf is a registered trademark of Eppendorf AG
Repeater is a trademark of Brinkmann Instruments, Inc.
Customers Also Viewed
Ultra-micro Combitips, capacity 0.05 mL
Combitips, capacity 1.25 mL
Biopur Combitips, capacity 1.25 mL
Biopur Combitips, capacity 12.5 mL
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?