Z351326 Sigma

Eppendorf® Repeater pipette tips

Biopur Combitips, capacity 12.5 mL

DOWNLOAD MSDS (PDF)

Properties

Related Categories Eppendorf, Eppendorf Pipette Tips, Eppendorf Pipettors, Eppendorf Pipettors & Tips, Labware,
sterility   non-sterile; autoclavable
  sterile
feature   ATP free
  DNA free (Bacterial (E. Coli))
  DNA free (Human)
  DNase free
  PCR inhibitor free
  RNase free
  pyrogen free
packaging   pkg of 100 tips
mfr. no.   Eppendorf, 0030 048.431 (European)
  Eppendorf, 022261401 (USA)
  Eppendorf, 022495208 (USA)
capacity   12.5 mL

Description

Features and Benefits

Dispenses 250, 500, 750, 1000, or 1250 μL

General description

The Combitip′s integral reservoir lets you pipet up to 48 times without refilling. Liquids contact only the reusable, disposable Combitip, eliminating cleaning and contamination of the pipet itself. Choice of Combitips gives volume selection from 1 μl to 5 mL.

The Biopur tips are sterile and certified free of DNA, RNASE, ATP, and pyrogen.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Repeater is a trademark of Brinkmann Instruments, Inc.

Price and Availability

Customers Also Viewed

Combitips, capacity 1.25 mL

Biopur Combitips, capacity 1.25 mL

Combitips, capacity 12.5 mL

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?