| Related Categories | Baths and Circulators, Labware, Manufacturer Browser, Techne, Techne Baths, |
| feature | CSA approved: No |
| alarm: No | |
| interface: No | |
| selector analogue | |
| mfr. no. | Techne TE-10A |
| availability | not available in EU |
| measuring range | −20-+95 °C temperature, precision: 0.01 °C at 40°C |
These clip-on units will convert an ordinary water bath into a precision temperature-controlled bath. Each incorporates a thermostatted heater unit, circulating pump, connectors for optional external circulation, and an adjustable over-temperature cutoff. Refrigeration required for operation below ambient (cooling coil available as an option if not supplied standard).
All submerged parts are made of stainless steel or high-temperature, self-extinguishing plastic.
Supplied as circulator only (order bath separately).
Thermoregulator bridge mounting plate recommended for use above 150 °C.
Techne is a registered trademark of Techne, Inc.
Customers Also Viewed
for 8-26 liter baths
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?