Synonym: micro plate, multiwell plate, well plates
| Related Categories | 96 Well Plates, Labware, Manufacturer Browser, Multiwell Plates, Whatman, |
| material | glass filled polypropylene |
| natural polypropylene plate | |
| natural polypropylene wells conical bottom | |
| sterility | non-sterile |
| mfr. no. | Whatman Article No., 28420835 (US reference) |
| Whatman, 7700-7201 | |
| maximum volume | 2 mL |
The UNIFILTER products are convenient, ready to use, disposable filter bottom microplates. Available in 96 well formats, the UNIFILTER microplates offer a choice of filter media that work well with the most stringent applications. UNIFILTERS can be used to process 96 samples at a time. The unique drip director design allows for analysis of the filtrate or the retentate. UNIFILTERS are available in many different variations of well formats and range from 100 μL to 2 mL, using a wide variety of filtration media.
• Design prevents well to well crosstalk
• Large variety of well volumes economizes on expensive consumables
• Choice of filter media allows control of flow rates and retention characteristics
• Standard overall dimensions fit most plate readers, auto samplers, robots
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
UNIFILTER is a registered trademark of GE Healthcare
Whatman is a registered trademark of GE Healthcare
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?