Synonym: pipette filter tips, pipette tips, pipettor tips
| Related Categories | Brand, Brand Pipette Tips, Brand Pipettors & Tips, Filtered, Labware, |
| sterility | sterile |
| feature | ATP free |
| DNA free | |
| RNase free | |
| endotoxin free | |
| packaging | case of 960 |
| rack of 96 |
Polypropylene box with push-on lid. Stackable. Available in 2 different heights. Low form for 96 tips up to 300 μL, high form for 100 tips with 1000 μL or 1250 μL. Boxes individually packed in bag with perforation. BIO-CERT products are free from DNA, RNase and ATP.
• High-purity polypropylene type
• Manufactured without lubricants
• Cadmium-free pigments
• Autoclavable at 121°C/250°F (2 bar) acc. DIN EN 285
• Environmentally friendly packaging
• CE-marked according to IVD-Directive 98/79 EC
BIO-CERT is a registered trademark of Brand GmbH & Co. KG
PLASTIBRAND is a trademark of Brand GmbH & Co. KG
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?