| Related Categories | Balances and Accessories, Explorer Pro balance, Labware, Manufacturer Browser, Ohaus, |
| feature | CE compliant |
| CSA approved | |
| mfr. no. | EP4102C |
| availability | not available in EU |
| measuring range | 4,100 g weighing capacity, resolution: 10 mg |
| platform L × W | 172 mm × 172 mm |
The Explorer Pro Series of standard level balances was designed for simplicity and includes the industry′s easiest user interface for easy setup and operation; no training is required.
• Simple 2 key menu operation and navigation
• Text prompts for fast setup
• 7 Application modes plus below balance weighing
• Brilliant backlit high resolution dot matrix display
• RS232 port for easy communication with computer or printer
• GLP compliant with user selectable outputs
• 5 Language operational display text
• Protective in-use cover and security bracket included
• Industry leading warranty and support
Explorer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?