Z708712 Sigma

Harris micro-punch

replacement tip, I.D. 3 mm

DOWNLOAD MSDS (PDF)

Synonym: harris micro punch, micro punch, replacement tip

Properties

Related Categories Electrophoresis Supplies, Gel Handling, Harris, Labware, Manufacturer Browser,
mfr. no.   Whatman Article No., 28421860 (US reference)
I.D.   3 mm

Description

General description

Multi-purpose sampling tool for standardizing samplings sizes of DNA blood cards to 1.2 mm in diameter. It is a coring tool designed for simultaneous sample extraction, collection and storage in one operation. Rockwell hardened, hand sharpened tips, are designed for long shelf-life and precise repeatable samples with accurate delivery placement.

Price and Availability

Customers Also Viewed

Harris cutting mat

L × W × D 8 in. × 6 in. × 1.5 mm

Harris micro-punch

complete, I.D. 1 mm, plastic

Harris micro-punch

complete, I.D. 2 mm, plastic

Harris micro-punch

complete, I.D. 3 mm, plastic

Harris micro-punch

replacement plunger, O.D. 3 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?