| Related Categories | Analytical/Chromatography, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by phase polarity, Equity-1701, Gas Chromatography (GC), |
| material | fused silica |
| Beta value | 80 |
| df | 1.00 μm |
| L × I.D. | 60 m × 0.32 mm |
| matrix active group | Bonded; poly(14% cyanopropylphenyl/86% dimethyl siloxane) phase |
Application: Increased phase polarity, due to cyanopropylphenyl functional group substitution, offers unique selectivity compared to other phases. This column works well with systems employing ECD, NPD, and MSD detectors, and is often used for alcohols, oxygenates, pharmaceuticals, pesticides, and PCB applications.
USP Code: This column meets G46 requirements
Phase:
• Bonded
• Poly(14% cyanopropylphenyl/86% dimethyl siloxane)
Temp. Limits:
• ≤0.32 mm I.D.: Subambient to 280 °C (isothermal or programmed)
• ≥0.53 mm I.D.: Subambient to 260 °C (isothermal or programmed)
Equity is a registered trademark of Sigma-Aldrich Co. LLC
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?