| Related Categories | Analytical/Chromatography, Center Drain (CD) vials, Center Drain Vials, Heavy Wall, Without Graduations, Center Drain vials, heavy wall, screw thread caps and septa included, Vials More... |
| material | PTFE/silicone septum |
| black polypropylene hole cap | |
| clear glass | |
| packaging | pkg of 12 ea |
| O.D. × H | 13 mm × 41 mm |
| size | 1 mL |
| wall thickness | 2.5 mm |
• Library sample storage
• Lyophilize
• Centrifugation
• Micro mixing
• Extraction
• Concentrations
• Derivatization
• Small scale reactions
· ·
The CD™ Vial (Center Draining) has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial. Maximum extraction of the contents can be done utilizing either a micropipette or syringe. The heavy wall Center Drain vials are an excellent choice of vials for analysts seeking to increase sample recovery. These vials are manufactured from 2.5 mm wall borosilicate glass tubing that provides a more durable vessel than standard wall vials for lyophilization, derivatization and other small-scale reactions. The sturdy CD Vial with the patented unique conical interior bottom is ideal for many micro applications.
Benefits:
• Greater sample recovery
• Economically priced
• Autoclaveable
• Temperature range of -70° C to 160° C
• Vial, cap and septa are pre-assembled
Note: The vials are manufactured from Boroisilicate Type 1 glass to safeguard against a change in the pH of the contents.
CD is a trademark of QIS, Inc.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?