| material | amber glass vial (with fused insert) |
| packaging | pkg of 100 ea |
| O.D. × H × I.D. | 12 mm × 32 mm × 6.0 mm |
| size | 300 μL |
| fitting | 9 mm |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?