50251-U Supelco

Zorbax® HPLC Column

phase NH2, 5 μm particle size, L × I.D. 25 cm × 4.6 mm

DOWNLOAD MSDS (PDF)

Properties

Related Categories Analytical/Chromatography, Established Column Lines from Other Manufacturers, HPLC, HPLC Columns, by Brand for Small Molecules, Zorbax HPLC Column More...
feature   endcapped
extent of labeling   4% Carbon loading
limit   ≤70 °C temp. range
L × I.D.   25 cm × 4.6 mm
matrix   amino
matrix active group   NH2 phase
particle size   5 μm
pore size   70 Å
surface area   330 m2/g

Description

Legal Information

Zorbax is a registered trademark of Agilent Technologies, Inc.

Price and Availability

NEW! Ascentis® Express 5 µm
HPLC Columns


New Ascentis Express 5 µm HPLC Columns!Ascentis Express columns, based on 5 µm Fused-Core® particles, offer better performance, faster and more efficient separations, compared to columns based on 3 µm and 5 µm totally porous particles, with no backpressure concerns!


Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?