| Related Categories | Analytical/Chromatography, Flash Chromatography, LPLC & Flash Columns; Accessories, LPLC - Columns & Accessories, LPLC/TLC/Paper Chromatography, |
| feature | column kit: No |
| mfr. no. | , 6124 |
| Omnifit | |
| column L × I.D. | 250 mm × 10 mm |
Omnifit is a registered trademark of Diba Industries
Customers Also Viewed
column I.D. 10 mm
column L × I.D. 250 mm × 10 mm, bed volume 17.4 mL
column L × I.D. 100 mm × 10 mm
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?