| Related Categories | Analytical/Chromatography, Applications, Flavors & Fragrances, GC Applications |
| test parameters | column: SUPELCOWAX 10, 60 m × 0.25 mm I.D., 0.25 μm (24081) |
| oven: 75 °C (4 min.), 4 °C/min. to 200 °C (5 min.) | |
| detector: FID | |
| carrier gas: helium, 25 cm/sec @ 155 °C | |
| injection: 0.2 μL, 100:1 split | |
| suitability | application for GC |
SUPELCOWAX is a registered trademark of Sigma-Aldrich Co. LLC
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Peppermint oil |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| α-Pinene | ||
| α-Terpinene | ||
| α-Terpineol, natural, ≥96%, FCC, FG | W304522 | |
| β-Bourbonene | ||
| β-Caryophyllene | ||
| β-Pinene | ||
| β-Terpinene | ||
| (−)-Menthol | ||
| (−)-Menthone | ||
| 1,8-Cineole | ||
| 1-Octen-3-ol | ||
| d-Isomenthone | ||
| l-Limonene | ||
| p-Cymene | ||
| trans-Sabinene hydrate | ||
| Germacrene D | ||
| Linalool | ||
| Menthofuran | ||
| Methyl acetate | ||
| Myrcene | ||
| Neomenthol | ||
| Octanol | ||
| Peritone | ||
| Pulegone | ||
| Sabinene | ||
| Terpinen-4-ol | ||
| Terpinolene | ||
| Viridiflorol |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?