| Related Categories | Analgesics, Analytical/Chromatography, Applications, HPLC Applications, Pharmaceutical Analysis More... |
| test parameters | column: Ascentis C18, 15 cm x 4.6 mm I.D., 5 μm particles (581324-U) |
| mobile phase: (A) 10 mM monobasic potassium phosphate (pH 3.0 with phosphoric acid): (B) acetonitrile; (67:33, A:B) | |
| flow rate: 1 mL/min | |
| column temp.: 35 °C | |
| detector: UV, 215 nm | |
| injection: 10 μL | |
| sample: 20 μg/mL in mobile phase |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Fentanyl |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?