| Related Categories | Analytical/Chromatography, Antiulcer Compounds, Applications, HPLC Applications |
| test parameters | column: Ascentis Express C18, 15 cm × 4.6mm, 2.7 μm particles (53829-U) |
| mobile phase: (A) water, (B) acetonitrile:0.5% triethylamine in water, pH=7.0 (80:20) | |
| flow rate: 0.8 mL/min | |
| column temp.: ambient | |
| detector: UV, 285 nm | |
| injection: 15 μL | |
| suitability | application for HPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Lansoprazole |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?