EMAIL THIS PAGE TO A FRIEND
10837 Aldrich

Silicone oil AR 1000

viscosity ~1000 mPa.s,   neat(25 °C)

Synonym: Polyphenyl-methylsiloxane

Purchase

Properties

Related Categories Materials Science, Polymer Science, Polymers, Silicone oils, Silicones More...
refractive index   n20/D 1.462
viscosity   ~1000 mPa.s, neat(25 °C)
density   1.07 g/mL at 20 °C

Description

Features and Benefits

Especially good thermostability (−50-+230°C)

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
WGK Germany 
3
Flash Point(F) 
545 °F
Flash Point(C) 
285 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?