EMAIL THIS PAGE TO A FRIEND
10844 Aldrich

Silicone oil CR 100

viscosity ~100 mPa.s,   neat(25 °C)

Synonym: Polyphenyl-methylsiloxane

Purchase

Properties

Related Categories Materials Science, Polymer Science, Polymers, Silicone oils, Silicones More...
refractive index   n20/D 1.445
viscosity   ~100 mPa.s, neat(25 °C)
density   1.07 g/mL at 20 °C

Description

Features and Benefits

Especially good thermostability (−60-+250°C)

Price and Availability

Suggested Laboratory Gloves


Laboratory GlovesThis substance has been tested against several types of hand protection for CE compliance. Click below to find the recommended gloves for handling this product.



Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
3
Flash Point(F) 
437 °F
Flash Point(C) 
225 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?