EMAIL THIS PAGE TO A FRIEND
18102 Aldrich

Bromopolystyrene

extent of labeling: ~5 mmol/g Br loading

Synonym: Copolymer of styrene and divinylbenzene, brominated, Polystyrene crosslinked with divinylbenzene, brominated

Purchase

Properties

Related Categories Chemical Synthesis, Other Resins, Solid Supported Synthesis, Specialty Synthesis
extent of labeling   ~5 mmol/g Br loading
  90-95% substitution (brominated rings)
matrix   crosslinked with 2% DVB
particle size   100-200 mesh

Description

Packaging

10 g in glass bottle

Price and Availability


Cross-Coupling Guide
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?