• USA Home
  • 182974 - Poly(vinyl chloride-co-vinyl acetate)

EMAIL THIS PAGE TO A FRIEND
182974 Aldrich

Poly(vinyl chloride-co-vinyl acetate)

polyvinyl chloride 90 wt. %

Synonym: Pevikon C870

Purchase

Properties

Related Categories Hydrophobic Polymers, Materials Science, Polymer Science, Polymers, Vinyl and Vinylidene Chlorides More...
autoignition temp.   725 °F
composition   polyvinyl chloride, 90 wt. %
  vinyl acetate, 10%
  vinyl chloride, 90%
density   1.36 g/mL at 25 °C(lit.)

Price and Availability


Webinar: Recent Developments in RAFT Agents
Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
UN 3077 9 / PGIII
WGK Germany 
3
RTECS 
AK0950000
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?