• USA Home
  • 200484 - Polybutadiene, phenyl terminated

EMAIL THIS PAGE TO A FRIEND
200484 Aldrich

Polybutadiene, phenyl terminated

average Mn ~1,500

Purchase

Properties

Related Categories Dienes, Hydrophobic Polymers, Materials Science, Polymer Science, Polymers More...
mol wt   average Mn ~1,500
composition   cis-1,4, 25%
  trans-1,4, 45%
  vinyl, 25%
density   0.89 g/mL at 25 °C
  0.93 g/mL at 25 °C(lit.)

Price and Availability


Webinar: Recent Developments in RAFT Agents
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?