EMAIL THIS PAGE TO A FRIEND
274356 Aldrich

Tween® 40

average Mn ~1,284

Synonym: Polyoxyethylene (20) sorbitan monopalmitate, Polyoxyethylenesorbitan monopalmitate, TWEEN® 40

Purchase

Properties

mol wt   average Mn ~1,284
refractive index   n20/D 1.47(lit.)
density   1.083 g/mL at 25 °C(lit.)
HLB   15

Description

Legal Information

TWEEN is a registered trademark of Croda International PLC

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
1
RTECS 
WG2933000
Flash Point(F) 
>235.4 °F
Flash Point(C) 
>113 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

replaced by

Product #

Description

Add to Cart

P1504 TWEEN® 40, viscous liquid

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?