EMAIL THIS PAGE TO A FRIEND
317934 Aldrich

Fomblin® Y

LVAC 14/6, average mol wt 2,500

Purchase

Properties

Related Categories Labware, Pumps, Vacuum Pump Accessories, Vacuum Pumps
mol wt   average mol wt 2,500
refractive index   n20/D 1.298
viscosity   140 cSt(20 °C)(lit.)
density   1.89 g/mL at 25 °C

Description

General description

Unique perfluoropolyether vacuum oil is biologically and chemically inert, resists water, and is insoluble in most organic solvents. FOMBLIN Y has good dielectric properties and is compatible with plastomers, elastomers, and most metals over a wide temperature range. Has low vapor pressure, volatility, and surface tension. Also has high specific gravity, stability, and thermal resistance. 317985 and 317993 have very low dust and moisture content, making them ideal for high-purity applications. Thoroughly clean pump of any old fluid before adding Fomblin Y.

Packaging

100 g in poly bottle

Legal Information

Fomblin is a registered trademark of Solvay Solexis S.P.A.

Price and Availability

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
1
Flash Point(F) 
>235.4 °F
Flash Point(C) 
>113 °C

Documents

Certificate of Analysis

Certificate of Origin

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?