• USA Home
  • 372552 - Procion® Yellow H-E3G

EMAIL THIS PAGE TO A FRIEND
372552 Aldrich

Procion® Yellow H-E3G

Synonym: Cibacron yellow G-E, Reactive yellow 81

Purchase

Properties

Related Categories Cell Biology, Hematology and Histology, P, Stains & Dyes, A to Z, Stains and Dyes More...
absorption   λmax 270 nm
  λmax 356 nm (2nd)

Description

Packaging

50 g in glass bottle

Legal Information

Procion is a registered trademark of Dystar Textilfarben GmbH & Co.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?