• USA Home
  • 374458 - Poly(perfluoropropylene oxide-co-perfluoroformaldehyde)

EMAIL THIS PAGE TO A FRIEND
374458 Aldrich

Poly(perfluoropropylene oxide-co-perfluoroformaldehyde)

average Mn ~1,500

Purchase

Properties

Related Categories Fluorocarbons, Hydrophobic Polymers, Materials Science, Polymer Science, Polymers More...
feed ratio   30:1 (x:y)
mol wt   average Mn ~1,500
refractive index   n20/D 1.3
density   1.865 g/mL at 25 °C

Description

Application

High performance lubricant for textile, bearing, and corrosive environment applications.

Features and Benefits

Polymer is made by an oxidative polymerization of hexafluoropropylene and tetrafluoroethylene.

Price and Availability


Webinar: Recent Developments in RAFT Agents
Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
1
Flash Point(F) 
>235.4 °F
Flash Point(C) 
>113 °C
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?