• USA Home
  • 378070 - Poly(tetrafluoroethylene oxide-co-difluoromethylene oxide) α,ω-dicarboxylic acid

EMAIL THIS PAGE TO A FRIEND
378070 Aldrich

Poly(tetrafluoroethylene oxide-co-difluoromethylene oxide) α,ω-dicarboxylic acid

average Mn ~2,000

Purchase

Properties

Related Categories Fluorocarbons, Hydrophobic Polymers, Materials Science, Polymer Science, Polymers More...
mol wt   average Mn ~2,000
dielectric constant   2.3, 50 Hz (23 °C)
refractive index   n20/D 1.301(lit.)
surface tension   225 dyn/cm, 20 °C
viscosity   60 cSt(20 °C)(lit.)
density   1.823 g/mL at 25 °C(lit.)

Description

General description

Ethylene to methylene ratio 1:1

Application

Incorporate in polymers to lower friction and improve abrasion and chemical resistance and low temperature and tribological performance.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?