• USA Home
  • 3DXABS004 - ABS 3D printing filament

EMAIL THIS PAGE TO A FRIEND
3DXABS004 Aldrich

ABS 3D printing filament

blue, diam. 2.85 mm

Purchase

Properties

Related Categories 3D Printing Filaments, 3D Printing Materials for Research and Development, ABS Filaments, Materials Science
diam.   2.85 mm
color   blue

Description

Preparation Note

Recommended Print Conditions: Extruder Temp: 220-240°C, ideal 230°C. Bed Temp:100-110°C. Bed Preparation: Polyimide Tape, ABS/Acetone Slurry

General description

3DXTech ABS is made in the USA using 100% virgin resin and colorants - precision extruded onto 1kg reels (2.2 lbs.). The filament is then vacuum-sealed with desiccant to protect it from moisture.

Legal Information

3DXTech is a trademark of 3DXTech

Product of 3DXTech

Price and Availability


3D Printing
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles

Articles

3D Printing of Carbon Fiber-Reinforced Composites

3D printing is a type of additive manufacturing that can be used to rapidly fabricate components with highly customizable geometries, most typically using a layer-by-layer fabrication process. 3D pri...
Zhenyu Bo* (Ph.D Candidate at Northwestern University) and Jia Choi*, PhD, Product Manager


*Materials Science Product Management Team, MilliporeSigma, Milwaukee, WI.
Keywords: Deposition, Nanomaterials, Nanotubes

3D and 4D Printing Technologies: An Overview

Wonjin Jo,* Kyung Sung Chu, Heon Ju Lee, Myoung-Woon Moon 3D Printing Group, Computational Science Research Center Korea Institute of Science and Technology, 02792, Seoul, Republic of Korea *Email: w...
Wonjin Jo,* Kyung Sung Chu, Heon Ju Lee, Myoung-Woon Moon
Material Matters, 2016, 11.2
Keywords: Absorption, Automotive, Deposition, Environmental, Industries, Melting, Polymerization reactions, Positron Emission Tomography, transformation

Additive Manufacturing of Permanent Magnets

M. P. Paranthaman,1 I. C. Nlebedim,2 F. Johnson,3 S. K. McCall4 1Oak Ridge National Laboratory, Oak Ridge, TN 37831, USA 2Ames Laboratory, Ames, IA 50011, USA 3GE Global Research, Niskayuna, NY 12309...
M. P. Paranthaman, I. C. Nlebedim, F. Johnson, S. K. McCall
Material Matters, 2016, 11.4
Keywords: Degradations, Deposition, Melting, Nucleic acid annealing, Renewable energy

Three-Dimensional Printing of Tissue Engineering Scaffolds

Helena N. Chia, Ph.D.,1* Benjamin M. Wu, D.D.S, Ph.D.1,2* 1Department of Bioengineering, Henry Samueli School of Engineering University of California, Los Angeles, CA 90095 USA 2Division of Advanced ...
Keywords: Biomaterials, Ceramics, Chromatin immunoprecipitation, Deposition, Diagnostic Imaging, Diffusion, Growth factors, Materials Science, Melting, Polymerization reactions, Solvents

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?