• USA Home
  • 414085 - Poly(vinyl alcohol-co-ethylene)

EMAIL THIS PAGE TO A FRIEND
414085 Aldrich

Poly(vinyl alcohol-co-ethylene)

ethylene 38 mol %

Purchase

Properties

Related Categories Hydrophilic Polymers, Materials Science, Poly(vinyl alcohol) (PVA) Copolymers, Poly(vinyl alcohol) (PVA) and Copolymers, Polymer Science,
melt index   3.8 g/10 min (210°C)
composition   ethylene, 38 mol %
hardness   195 (Rockwell M, ASTM D 785)
impurities   <0.7% polymerized vinyl acetate
transition temp   Tm 175 °C (DSC peak)
  Tg 62 °C
solubility   DMSO, water/n-propanol (1:1), and phenol: soluble

Description

Other Notes

Maximum working temperature 240°C

Packaging

100 g in glass bottle

Price and Availability


Webinar: Recent Developments in RAFT Agents

The Future of Bioimaging
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?