• USA Home
  • 426628 - Poly(ethylene-co-methacrylic acid)

EMAIL THIS PAGE TO A FRIEND
426628 Aldrich

Poly(ethylene-co-methacrylic acid)

melt index 60 g/10 min (190 °C/2.16kg)

Purchase

Properties

Related Categories Ethylene, Hydrophobic Polymers, Materials Science, Olefins, Polymer Science,
melt index   60 g/10 min (190 °C/2.16kg)
composition   methacrylic acid, 15 wt. %
tensile impact   606 kJ/m2±(ASTM D 1822S)
hardness   46 (Shore D, ASTM D 2240)
mp   76 °C(lit.)
transition temp   softening point 62 °C (ASTM D 1525, rate B)
density   0.941 g/mL at 25 °C

Description

Packaging

250 g in poly bottle

Physical form

Branched, random co-polymer.

Application

Molded or extruded parts requiring flexibility, tensile strength and low temperature impact and adhesion.

Features and Benefits

Tough, light-weight, easily processed, inherent flexibility without need for plasticizers. Excellent adhesion properties.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?