• USA Home
  • 427918 - Poly(ethylene-co-propylene)

EMAIL THIS PAGE TO A FRIEND
427918 Aldrich

Poly(ethylene-co-propylene)

melt index 2 g/10 min (230 °C/2.16kg)

Purchase

Properties

Related Categories Ethylene, Hydrophobic Polymers, Materials Science, Olefins, Polymer Science,
form   pellets
melt index   2 g/10 min (230 °C/2.16kg)
hardness   70 (Rockwell R, ASTM D 785)
transition temp   Tm 165-208 °C
density   0.9 g/mL at 25 °C(lit.)

Description

Physical form

Crystalline, isotactic random copolymer.

Application

Injection molded auto components.

Features and Benefits

Very high impact resistance. Stabilized for use at high temperatures.

Price and Availability


Webinar: Recent Developments in RAFT Agents
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
nwg

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?