EMAIL THIS PAGE TO A FRIEND
428000 Aldrich

Polyethylene

pellets

Purchase

Properties

form   pellets
melt index   40 g/10 min (190°C/2.16kg)
hardness   68 (Shore D, ASTM D 2240)
transition temp   softening point 122 °C (Vicat, ASTM D 1525)
density    at 25 °C (high density)

Description

Application

Injection molded overcaps, thin-walled containers, toys and tubs.

Features and Benefits

Excellent flow and warp resistance.

Price and Availability


Laboratory Gloves
Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?