EMAIL THIS PAGE TO A FRIEND
428019 Aldrich

Polyethylene

High density, melt index 42 g/10 min (190°C/2.16kg)

Purchase

Properties

Related Categories Ethylene, Hydrophobic Polymers, Materials Science, Olefins, Polymer Science,
form   pellets
melt index   42 g/10 min (190°C/2.16kg)
impact strength   29.9 J/m (Izod, ASTM D 256, −50 °C)
mp   121 °C
transition temp   Tm (DSC) 121 °C (onset)
density   0.947 g/mL at 25 °C

Description

Application

Injection molded, thin-walled containers and housewares.

Features and Benefits

High stiffness and impact and warp resistance.

Price and Availability


Laboratory Gloves
Safety & Documentation

Safety Information

WGK Germany 
3
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?