• USA Home
  • 429139 - Poly(ethylene-co-propylene)

EMAIL THIS PAGE TO A FRIEND
429139 Aldrich

Poly(ethylene-co-propylene)

melt index 30 g/10 min (230°C/2.16kg)

Purchase

Properties

Related Categories Ethylene, Hydrophobic Polymers, Materials Science, Olefins, Polymer Science,
form   pellets
melt index   30 g/10 min (230°C/2.16kg)
composition   1-3 wt. % (ethylene)
hardness   80 (Shore D, ASTM D 2240)
transition temp   Tm 128 °C
density   0.9 g/mL at 25 °C(lit.)

Description

Application

Injection molded thin-walled parts.

Features and Benefits

Random copolymer. Low warpage and good film clarity, toughness and resistance to chemical and detergent attack.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
nwg

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?