EMAIL THIS PAGE TO A FRIEND
429236 Aldrich

Nylon 6/6

granular, contains ∼40% inert mineral filler

Synonym: Poly(N,N′-hexamethyleneadipinediamide, Poly(hexamethylene adipamide)

Purchase

Properties

Related Categories Amides and Imides, Hydrophobic Polymers, Materials Science, Polymer Science, Polymers More...
form   granular
autoignition temp.   752 °F
contains   ~40% inert mineral filler
hardness   121 (Rockwell R, ASTM D 785)
mp   250-260 °C(lit.)
transition temp   Tm 262 °C (ASTM 3418)
density   1.47 g/mL at 25 °C

Description

Application

Small engine components (carburetors, fuel pumps), brackets and instrument housings.

Features and Benefits

High stiffness, dimensional stability and heat resistance.

Price and Availability

Safety & Documentation

Safety Information

WGK Germany 
3
Protocols & Articles
Related Products

comparable product

Product #

Description

Add to Cart

181129 Nylon 6/6, pellets, 5 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?